SPTB1 - Separate Power Terminal Block
SPTB1 - Separate Power Terminal Block
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Allows for a separate power supply to MVZ and PVA indoor
- Allows for additional indoor unit configurations when installed
- Allows for electric heat operation when power to outdoor unit
Documents
Specifications
- Application:
- Air Handler, Heat Pump
- Auto Switching Heat:
- No
- Fits Model:
- MVZ, MXZ-2C20NAHZ, MXZ-3C24NAHZ, MXZ-3C30NAHZ, MXZ-3C24NA, MXZ-3C30NA, MXZ-4C36NA, MXZ-4C36NAHZ, MXZ-5C42NA, MXZ-5C42NAHZ, MXZ-8C48NA, MXZ-8C48NAHZ, PUZ-HA30NHA4, PUZ-HA36NHA4, PUZ-HA42NKA, PVA
- Height:
- 6 in
- Indoor Outdoor:
- Outdoor
- Length:
- 5-5/8 in
- Material:
- Rubber, Metal
- MiniSplit Parts or Accessory Type:
- Terminal Block
- Volts:
- 240V
- Width:
- 1-1/8 in