12,000 BTUs - Indoor - 1-Way Ceiling Cassette - Mini-Split - 208-230V - R-410A
12,000 BTUs - Indoor - 1-Way Ceiling Cassette - Mini-Split - 208-230V - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only, products sold in select areas only, please contact your local branch for availability in your area
- Air recycled indefinitely can become stale and stagnant with air quality suffering significantly
- Fresh air is the answer and it is for this reason that the PMFY series takes in air directly from outdoors
- This fresh air intake allows you to enjoy the comfort of crisp, refreshing air in the confines of your living or working space
- Lightweight and compact design
- Disperses airflow up and down and adjusts the angle of airflow direction
- Air flow can be changed to horizontal by moving the guide vane to the left or right
- Remove dust and pollutants from return air
Documents
Specifications
- A2L Compatible:
- No
- AMP:
- 0.21
- BTU:
- 13500
- BTU Cooling Rating:
- 12000 Btu/h
- BTU Heat Rating:
- 13500 Btu/h
- CFM:
- 328 ft3/min
- Decibel Rating (dB):
- 37 dB
- Depth:
- 18-1/2 in
- Height:
- 1-3/16 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 1/4 in
- Maximum Overcurrent Protection (MOP):
- 15
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- LEV
- Type:
- MPMFYP12NBMUER6
- UPC:
- 622632126509
- Volts:
- 208/230V
- Watts:
- 0.028 kW
- Weight:
- 3 lb
- Width:
- 31-15/16 in
- Zones:
- 1