12,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V

You last purchased this on
 
Mitsubishi

M-Series 12,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mitsubishi

M-Series 12,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V

  • Fast #
  • Part #MMUZFS12NAU1
  • Item #9206766
  • Manufacturer Part #MUZ-FS12NA-U1
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Slim wall-mounted indoor units provide zone comfort control
  • Dual barrier coating applied to the heat exchanger, vanes and fan to prevent hydrophilic and hydrophobic dirt build-up
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Kumo cloud® smart device app for remote access
  • Indirect or direct airflow for personalized comfort
  • Absence detection for energy-saving mode
  • 3D i-see Sensor® enables advance features
  • Multiple fan speed options: Quiet, low, medium, high, super-high, auto
  • Wired or wireless controllers
  • Third-party interface options
  • Requires Certification

Specifications

AMP:
0.5, 0.65, 109.2, 15, 7.4
Application:
Residential
Auto Switching Heat:
No
BTU:
12000
BTU Cooling Rating:
12000 Btu/h
BTU Heat Rating:
12300 Btu/h
CFM:
1215 ft3/min
Collection:
M-Series
Compressor Type:
Rotary
Decibel Rating (dB):
51 dB
Depth:
13-9/16 in
EER:
13.8
EER2:
13.8
EER2 Range:
11.7 - 23.0
ETL Listed:
Yes
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
HSPF:
12.5
HSPF2:
11.1
HSPF2 Range:
7.5 - 25.0
Height:
21-5/8 in
Indoor Outdoor:
Outdoor
Installation Type:
Wall Mount
Liquid Line (OD):
1/4 in
MBH:
12
Max CFM:
1251 cfm
Phase:
Single Phase
Refrigerant:
R-410A
Refrigeration Control Type:
LEV
SEER:
26.1
SEER2:
26.3
SEER2 Range:
15.2 - 40.0
Suction Line (OD):
3/8 in
Tonnage:
1 Ton
Volts:
208/230V
Watts:
1980 W
Weight:
83 lb
Width:
31-1/2 in
Zones:
1