1/2 x 5/8 in. Port Adapter
1/2 x 5/8 in. Port Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Parts warranty 90 days
Documents
Specifications
- Diameter:
- 12-7/10
- Fits Model:
- MXZ-4E72VA, MXZ-4E83VA, MXZ-4E83VAHZ, MXZ-4F72VF3, MXZ-4F80VF3, MXZ-4F83VF, MXZ-5E102VA, MXZ-5F102VF, MXZ-6D122VA2, MXZ-6F122VF
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 5/8
- Fitting Sizes:
- 1/2 in x 5/8 in