12 x 8 in. Outdoor Power PC Board
12 x 8 in. Outdoor Power PC Board
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Mitsubishi OEM repair part
Specifications
- Control Board Type:
- Power
- Length:
- 12 in
- OEM Part:
- Yes
- Width:
- 8 in