12,000 BTU - Wall-Mounted - Indoor Unit - Inverted Heat Pump

You last purchased this on
 
Mitsubishi

M-Series 12,000 BTU - Wall-Mounted - Indoor Unit - Inverted Heat Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mitsubishi

M-Series 12,000 BTU - Wall-Mounted - Indoor Unit - Inverted Heat Pump

  • Fast #
  • Part #MMSZWR12NAU2
  • Item #9746758
  • Manufacturer Part #MSZ-WR12NA-U2
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Single-zone heat pump systems
  • Blue fin anti-corrosion treatment applied to the outdoor unit heat exchanger for increased coil protection and longer life
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Heating operation range: 5°F to 75°F
  • Inverter-driven heat pump
  • Cooling operation range: 32°F to 115°F
  • Anti-mold filter
  • Four fan speeds: Low, medium, high, super-high
  • 12-hour timer
  • Multiple control options available
  • Requires Certification

Specifications

AMP:
0.76, 1
Application:
Residential
Auto Switching Heat:
Yes
BTU:
12000
BTU Cooling Rating:
12200 Btu/h
BTU Heat Rating:
12000 Btu/h
CFM:
134 ft3/min
Collection:
M-Series
Compressor Type:
Inverter
Decibel Rating (dB):
45 dB
Depth:
9-1/8 in
EER:
9
EER2:
9.0
EER2 Range:
0 - 10.5
HSPF:
8.5
HSPF2:
8.5
HSPF2 Range:
7.5 - 25.0
Height:
11-5/8 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Length:
31-7/16 in
Liquid Line (OD):
1/4 in
MBH:
12
Max CFM:
406 cfm
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigeration Control Type:
LEV
SEER:
16
SEER2:
18.0
SEER2 Range:
15.2 - 40.0
Suction Line (OD):
3/8 in
Tonnage:
1 Ton
Volts:
208/230V
Weight:
22 lb
Width:
31-7/16 in
Zones:
1