This product requires certification to purchase.

12k BTU - 2' X 2' 4-Way Ceiling Cassette -R-454B

Mitsubishi

12k BTU - 2' X 2' 4-Way Ceiling Cassette -R-454B

  • Fast #
  • Part #MSLZAF12NL
  • Item #11534812
  • Manufacturer Part #SLZ-AF12NL
5 out of 5 Customer Rating
Brand image
Mitsubishi

12k BTU - 2' X 2' 4-Way Ceiling Cassette -R-454B

  • Fast #
  • Part #MSLZAF12NL
  • Item #11534812
  • Manufacturer Part #SLZ-AF12NL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Blue Fin Coating: An anti-corrosion treatment applied to the aluminum fins of the heat exchanger of the outdoor unit to protect against corrosion caused by salt, sulfur, and other airborne contaminants, especially in coastal and industrial areas.
  • High-performance grooved piping : High-performance grooved piping for increased heat exchange efficiency
  • Hot-Start Technology: Hot-Start Technology ensures the fan only activates once the heat exchanger is warm, preventing cold air blasts during start-up.
  • INVERTER-driven compressor: An inverter-driven compressor generates the precise capacity needed to maintain a temperature set point.
  • Joint Lap DC Motor: Innovative Joint Lap DC Motor leads to high efficiency and reliability
  • Outdoor unit directed power: The outdoor unit powers the indoor unit, and should a power outage occur, the system is automatically restarted when power returns
  • Pulse Amplitude Modulation technology: Pulse Amplitude Modulation technology enhances energy efficiency by adjusting the power supply to optimize compressor performance, ensuring precise capacity control and reduced energy consumption.
  • Quiet operation: Quiet operation units are as quiet as a typical conversation, and most indoor units are whisper quiet.
  • Single-zone: One outdoor unit connects to one indoor unit to control the comfort in a single space.
  • Requires Certification
  • A2L Compatible


Specifications

A2L Compatible:
Yes
Auto Switching Heat:
No
BTU:
12000
BTU Cooling Rating:
12000 Btu/h
HVAC System Type:
Cooling Only
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Refrigerant:
R-454B
SEER2:
20.3
Tonnage:
1 Ton
UPC:
192890003251
Volts:
208/230V
Zones:
1