This product requires certification to purchase.

12k BTU - Black Indoor Wall-Mounted Unit - For Multi-Zone - R-454B

Mitsubishi

12k BTU - Black Indoor Wall-Mounted Unit - For Multi-Zone - R-454B

  • Fast #
  • Part #MMSZEX12NLB
  • Item #11534621
  • Manufacturer Part #MSZ-EX12NLB
5 out of 5 Customer Rating
Brand image
Mitsubishi

12k BTU - Black Indoor Wall-Mounted Unit - For Multi-Zone - R-454B

  • Fast #
  • Part #MMSZEX12NLB
  • Item #11534621
  • Manufacturer Part #MSZ-EX12NLB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Dual Barrier Coating: The patented Dual Barrier Coating reduces the collection of contaminants like dust, fibers, smoke, and oil.
  • Econo Cool: Econo Cool temporarily and automatically adjusts the airflow based on heat exchanger temperature.
  • Modern, sleek design
  • Multiple control options including: Back-lit screen hand-held Remote Controller (provided with unit), comfort app, and third-party interfaces.
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
Tonnage
1 Ton
Characteristics & Features
A2L Compatible
Yes
HVAC System Type
Cooling Only
Indoor Outdoor
Indoor
Installation Type
Wall Mount
Refrigerant
R-454B
SEER2
21.7
Electrical & Operational Information
BTU
12000
BTU Cooling Rating
12000 Btu/h
Volts
208/230V
Warranty & Product Information
UPC
192890003053