This product requires certification to purchase.

12k BTU - Low Static - Horizontal Ducted Heat Pump Air Handler - R-454B

Mitsubishi

12k BTU - Low Static - Horizontal Ducted Heat Pump Air Handler - R-454B

  • Fast #
  • Part #MSEZAD12NL
  • Item #11534808
  • Manufacturer Part #SEZ-AD12NL
3.5 out of 5 Customer Rating
Brand image
Mitsubishi

12k BTU - Low Static - Horizontal Ducted Heat Pump Air Handler - R-454B

  • Fast #
  • Part #MSEZAD12NL
  • Item #11534808
  • Manufacturer Part #SEZ-AD12NL
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Built-in condensate lift mechanism
  • Concealed horizontal-ducted unit: Concealed horizontal-ducted unit for applications with short duct runs
  • Multi-zone: A multi-zone unit provides the temperature management of multiple zones within a building.
  • Multiple control options, including the comfort app for remote access, third-party interfaces, and both wired and wireless controllers
  • Quiet operation: Quiet operation units are as quiet as a typical conversation, and most indoor units are whisper quiet.
  • Ultra-thin body: 7-7/8” high
  • Requires Certification
  • A2L Compatible


Specifications

A2L Compatible:
Yes
Auto Switching Heat:
Yes
BTU:
12000
BTU Cooling Rating:
12000 Btu/h
HVAC System Type:
Cooling Only
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount, Horizontal
Refrigerant:
R-454B
SEER2:
19
Tonnage:
1 Ton
UPC:
192890003749
Volts:
208/230V
Zones:
1