12k BTU - Multi-Position Air Handler - R-454B
12k BTU - Multi-Position Air Handler - R-454B
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- BTU:
- 12000
- BTU Cooling Rating:
- 12000 Btu/h
- Refrigerant:
- R-454B
- Tonnage:
- 1 Ton
- UPC:
- 192890007419