12k BTU - Wall-Mounted Indoor Ductless Unit - R-454B
12k BTU - Wall-Mounted Indoor Ductless Unit - R-454B
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- 115V
- 12-hour timer
- Dual Barrier Coating: The patented Dual Barrier Coating reduces the collection of contaminants like dust, fibers, smoke, and oil.
- Econo Cool: Econo Cool temporarily and automatically adjusts the airflow based on heat exchanger temperature.
- Four fan speed options: Low, Medium, high, Super-high
- Multiple control options including: Hand-held Remote Controller (provided with unit), comfort app, third-party interfaces and both wired and wireless controllers
- Smart Dry Mode: Improves humidity control with minimal over-cooling of the space
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- BTU:
- 12000
- Refrigerant:
- R-454B
- UPC:
- 192890002872