This product requires certification to purchase.

12k Cooling BTU - 18.0 SEER2 - Indoor Wall-Mounted Single-Zone Heat Pump Inverter - R-454B

Mitsubishi

12k Cooling BTU - 18.0 SEER2 - Indoor Wall-Mounted Single-Zone Heat Pump Inverter - R-454B

  • Fast #
  • Part #MMSZWX12NL
  • Item #11534651
  • Manufacturer Part #MSZ-WX12NL
5 out of 5 Customer Rating
Brand image
Mitsubishi

12k Cooling BTU - 18.0 SEER2 - Indoor Wall-Mounted Single-Zone Heat Pump Inverter - R-454B

  • Fast #
  • Part #MMSZWX12NL
  • Item #11534651
  • Manufacturer Part #MSZ-WX12NL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 18
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 12-hour timer
  • Auto restart
  • Econo Cool: Econo Cool temporarily and automatically adjusts the airflow based on heat exchanger temperature.
  • Electrostatic Enzyme filter (built-in) that is charged with static electricity and designed to attract and filter charged particles which can include airborne non-living particulates.
  • Four fan speed options: Low, Medium, high, Super-high
  • Multiple control options including: Hand-held Remote Controller (provided with unit), comfort app, third-party interfaces and both wired and wireless controllers
  • Nano Platinum Filter: This filter has a large capture area and incorporates nanometer-sized platinum-ceramic particles and is designed to reduce the presence of certain nonliving particles, while deodorizing the circulating air.
  • Smart Dry Mode: Improves humidity control with minimal over-cooling of the space
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
Tonnage
1 Ton
Characteristics & Features
A2L Compatible
Yes
Auto Switching Heat
Yes
HVAC System Type
Cooling Only
Indoor Outdoor
Indoor
Installation Type
Wall Mount
Refrigerant
R-454B
SEER2
18
Electrical & Operational Information
BTU
12000
BTU Cooling Rating
12000 Btu/h
BTU Heat Rating
12200
Volts
208/230V
Zones
1
Warranty & Product Information
UPC
192890003015