13-9/10 in. Power Board for MXZ-3C24NA, MXZ-3C24NA2, MXZ-3C30NA, MXZ-3C30NA2 and MXZ-4C36NA
13-9/10 in. Power Board for MXZ-3C24NA, MXZ-3C24NA2, MXZ-3C30NA, MXZ-3C30NA2 and MXZ-4C36NA
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- Application:
- Air Conditioner, Heat Pump
- Fits Model:
- MXZ-3C24NA, MXZ-3C24NA2, MXZ-3C30NA, MXZ-3C30NA2, MXZ-4C36NA, MXZ-4C36NA2
- Height:
- 7-9/10 in
- Length:
- 13-9/10 in
- MiniSplit Parts or Accessory Type:
- Power Board
- Width:
- 2-9/10 in