15,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
M-Series 15,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Slim wall-mounted indoor units provide zone comfort control
- Dual barrier coating applied to the heat exchanger, vanes and fan to prevent hydrophilic and hydrophobic dirt build-up
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Kumo cloud® smart device app for remote access
- Indirect or direct airflow for personalized comfort
- Absence detection for energy-saving mode
- 3D i-see Sensor® enables advance features
- Multiple fan speed options: Quiet, low, medium, high, super-high, auto
- Wired or wireless controllers
- Third-party interface options
Specifications
- AMP:
- 13.6, 15, 20
- Application:
- Residential
- Auto Switching Heat:
- No
- BTU:
- 15000
- BTU Cooling Rating:
- 14000 Btu/h
- BTU Heat Rating:
- 16000 Btu/h
- CFM:
- 1949 ft3/min
- Collection:
- M-Series
- Compressor Type:
- Rotary
- Decibel Rating (dB):
- 55 dB
- Depth:
- 15-3/8 in
- EER:
- 14
- EER2:
- 14.0
- EER2 Range:
- 11.7 - 23.0
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- HSPF:
- 12.5
- HSPF2:
- 10.4
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 34-5/8 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 1/4 in
- MBH:
- 15
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- LEV
- SEER:
- 22.2
- SEER2:
- 22.3
- SEER2 Range:
- 15.2 - 40.0
- Suction Line (OD):
- 1/2 in
- Tonnage:
- 1.5 Ton
- Volts:
- 208/230V
- Watts:
- 3360 W
- Weight:
- 117 lb
- Width:
- 33-1/16 in
- Zones:
- 1