This product requires certification to purchase.

15k BTU - Floor-Mounted Indoor Ductless Heat Pump - R-454B

Mitsubishi

15k BTU - Floor-Mounted Indoor Ductless Heat Pump - R-454B

  • Fast #
  • Part #MMFZKX15NL
  • Item #11534605
  • Manufacturer Part #MFZ-KX15NL
5 out of 5 Customer Rating
Brand image
Mitsubishi

15k BTU - Floor-Mounted Indoor Ductless Heat Pump - R-454B

  • Fast #
  • Part #MMFZKX15NL
  • Item #11534605
  • Manufacturer Part #MFZ-KX15NL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 4
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Econo Cool: Temporarily and automatically adjusts the airflow based on heat exchanger temperature.
  • Floor front panel access to the filter for ease of cleaning
  • Mounts on floor or 5” above floor
  • Multi-flow Vane for faster heating
  • Multiple control options including: Hand-held Remote Controller (provided with unit), comfort app, third-party interfaces and both wired and wireless controllers
  • Multiple fan speed options: Low, Medium, High, Powerful, Auto
  • Nano Platinum Filter: This filter has a large capture area and incorporates nanometer-sized platinum-ceramic particles.
  • Perfect for difficult areas that may be smaller or don’t have usable space on the walls
  • Powerful Mode: Temporarily drops or raises the set point and fan speed in order to quickly bring the room to the desired temperature.
  • Quiet operation: Outdoor units are as quiet as a typical conversation, and most indoor units are whisper quiet.
  • Requires Certification
  • A2L Compatible


Specifications

A2L Compatible:
Yes
Auto Switching Heat:
Yes
BTU:
15000
BTU Cooling Rating:
15000 Btu/h
Indoor Outdoor:
Indoor
Installation Type:
Floor Mount
Refrigerant:
R-454B
SEER2:
20.1
Tonnage:
1.25 Ton
UPC:
192890003220
Volts:
208/230V
Zones:
1