15k BTU - Low Static - Horizontal Ducted Heat Pump Air Handler - R-454B
15k BTU - Low Static - Horizontal Ducted Heat Pump Air Handler - R-454B
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Built-in condensate lift mechanism
- Concealed horizontal-ducted unit: Concealed horizontal-ducted unit for applications with short duct runs
- Multi-zone: A multi-zone unit provides the temperature management of multiple zones within a building.
- Multiple control options, including the comfort app for remote access, third-party interfaces, and both wired and wireless controllers
- Quiet operation: Quiet operation units are as quiet as a typical conversation, and most indoor units are whisper quiet.
- Ultra-thin body: 7-7/8” high
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- Auto Switching Heat:
- Yes
- BTU:
- 15000
- BTU Cooling Rating:
- 15000 Btu/h
- HVAC System Type:
- Cooling Only
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount, Horizontal
- Refrigerant:
- R-454B
- SEER2:
- 19.1
- Tonnage:
- 1.25 Ton
- UPC:
- 192890003756
- Volts:
- 208/230V
- Zones:
- 1