18k BTU - Floor-Mounted Indoor Ductless Heat Pump - R-454B
18k BTU - Floor-Mounted Indoor Ductless Heat Pump - R-454B
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Econo Cool: Temporarily and automatically adjusts the airflow based on heat exchanger temperature.
- Floor front panel access to the filter for ease of cleaning
- Mounts on floor or 5” above floor
- Multi-flow Vane for faster heating
- Multiple control options including: Hand-held Remote Controller (provided with unit), comfort app, third-party interfaces and both wired and wireless controllers
- Multiple fan speed options: Low, Medium, High, Powerful, Auto
- Nano Platinum Filter: This filter has a large capture area and incorporates nanometer-sized platinum-ceramic particles.
- Perfect for difficult areas that may be smaller or don’t have usable space on the walls
- Powerful Mode: Temporarily drops or raises the set point and fan speed in order to quickly bring the room to the desired temperature.
- Quiet operation: Outdoor units are as quiet as a typical conversation, and most indoor units are whisper quiet.
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- Auto Switching Heat:
- Yes
- BTU:
- 18000
- BTU Cooling Rating:
- 18000 Btu/h
- Indoor Outdoor:
- Indoor
- Installation Type:
- Floor Mount
- Refrigerant:
- R-454B
- SEER2:
- 17.2
- Tonnage:
- 1.5 Ton
- UPC:
- 192890003237
- Volts:
- 208/230V
- Zones:
- 1