18k BTU - Multi-Position Air Handler - R-454B
18k BTU - Multi-Position Air Handler - R-454B
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Efficient DC motor and forward-curved blower deliver quiet operation with multiple airflow settings.
- Selectable external static pressure settings of 0.30, 0.50, or 0.80 in. w.g. for ducted applications.
- Positive-pressure cabinet with less than 1.0% air leakage at 1.0 in. w.g. (tested per ASHRAE 193).
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- BTU:
- 18000
- BTU Cooling Rating:
- 18000 Btu/h
- Depth:
- 21-5/8 in
- Height:
- 50-1/4 in
- Liquid Line (OD):
- 1/4 in
- Multi-Zone Compatible:
- Yes
- Phase:
- Single Phase
- Refrigerant:
- R-454B
- Suction Line (OD):
- 1/2 in
- Tonnage:
- 1.5 Ton
- UPC:
- 192890007426
- Weight:
- 113 lb
- Width:
- 17 in