18k BTU - Recessed Ceiling Cassette Indoor Unit - R-454B
18k BTU - Recessed Ceiling Cassette Indoor Unit - R-454B
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Adjustable fan speeds and vane directions
- Auto Vane Control: Outlet vanes can be moved left and right, and up and down.
- Built-in condensate lift mechanism (19.6”)
- Econo Cool: Econo Cool temporarily and automatically adjusts the airflow based on heat exchanger temperature.
- Fits between 16” joists spacing
- Multiple control options including: Hand-held Remote Controller
- Serviceable from the bottom (electrical and flare connections)
- Stylish, square design panel
- Washable antibacterial and deodorizing filter
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- Auto Switching Heat:
- Yes
- BTU:
- 18000
- BTU Cooling Rating:
- 18000 Btu/h
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Refrigerant:
- R-454B
- SEER2:
- 17.2
- Tonnage:
- 1.5 Ton
- UPC:
- 192890003190
- Volts:
- 208/230V
- Zones:
- 1