This product requires certification to purchase.

18k BTU - Silver Indoor Wall-Mounted Unit - For Multi-Zone - R-454B

Mitsubishi

18k BTU - Silver Indoor Wall-Mounted Unit - For Multi-Zone - R-454B

  • Fast #
  • Part #MMSZEX18NLS
  • Item #11534628
  • Manufacturer Part #MSZ-EX18NLS
3.5 out of 5 Customer Rating
Brand image
Mitsubishi

18k BTU - Silver Indoor Wall-Mounted Unit - For Multi-Zone - R-454B

  • Fast #
  • Part #MMSZEX18NLS
  • Item #11534628
  • Manufacturer Part #MSZ-EX18NLS
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Dual Barrier Coating: The patented Dual Barrier Coating reduces the collection of contaminants like dust, fibers, smoke, and oil.
  • Econo Cool: Econo Cool temporarily and automatically adjusts the airflow based on heat exchanger temperature.
  • Modern, sleek design
  • Multiple control options including: Back-lit screen hand-held Remote Controller (provided with unit), comfort app, and third-party interfaces.
  • Requires Certification
  • A2L Compatible


Specifications

A2L Compatible:
Yes
BTU:
18000
Refrigerant:
R-454B
UPC:
192890003114