This product requires certification to purchase.

5-1/2 in. Drain Pump for PLA-A12BA, PLA-A12BA1, PLA-A18BA, PLA-A18BA1 and PLA-A24BA

Mitsubishi

5-1/2 in. Drain Pump for PLA-A12BA, PLA-A12BA1, PLA-A18BA, PLA-A18BA1 and PLA-A24BA

  • Fast #
  • Part #MT7WE14355
  • Item #9500880
  • Manufacturer Part #T7WE14355
3.7 out of 5 Customer Rating
Brand image
Mitsubishi

5-1/2 in. Drain Pump for PLA-A12BA, PLA-A12BA1, PLA-A18BA, PLA-A18BA1 and PLA-A24BA

  • Fast #
  • Part #MT7WE14355
  • Item #9500880
  • Manufacturer Part #T7WE14355
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Documents


Specifications

Application:
Air Conditioner
Fits Model:
PLA-A12BA, PLA-A12BA1, PLA-A18BA, PLA-A18BA1, PLA-A24BA, PLA-A24BA1, PLA-A30BA, PLA-A30BA1, PLA-A36BA, PLA-A36BA1, PLA-A42BA, PLA-A42BA, PLA-ZRP100BA, PLA-ZRP100BAR1, PLA-ZRP100BAR1-ER
Height:
4-3/10 in
Length:
5-1/2 in
MiniSplit Parts or Accessory Type:
Drain Pump
Volts:
220/240V
Width:
4-3/10 in