230V Mini Condensate Removal Pump
230V Mini Condensate Removal Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Frequency: 50/60 Hz
- Parts Warranty: 2 Years
Specifications
- CSA Certified:
- Yes
- Depth:
- 1-3/4 in
- Flow Rate:
- 0.08 gpm
- Height:
- 2-3/8 in
- Maximum Feet of Head:
- 10
- Maximum Temperature:
- 194
- Pump Application:
- Cooling
- UL Listed:
- Yes
- Volts:
- 230V
- Watts:
- 14 W
- Width:
- 2-5/8 in