24k BTU - 20.0 SEER2 - Wall-Mounted Outdoor Ductless Heat Pump - R-454B
24k BTU - 20.0 SEER2 - Wall-Mounted Outdoor Ductless Heat Pump - R-454B
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- A2L Compatible
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- BTU:
- 24000
- HVAC System Type:
- Heat Pump
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Refrigerant:
- R-454B
- UPC:
- 192890002919
- Volts:
- 208/230V