24k BTU - Multi-Position Air Handler - R-454B
24k BTU - Multi-Position Air Handler - R-454B
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Efficient DC fan motor with forward-curved blower for quiet, consistent airflow.
- Selectable external static pressure settings of 0.30, 0.50, and 0.80 in. w.g. with three fan speeds per setting.
- Fiberglass-free 1 inch R4.2 insulation helps reduce condensation and improve efficiency.
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- Application:
- Commercial
- BTU:
- 24000
- BTU Cooling Rating:
- 24000 Btu/h
- Depth:
- 21-5/8 in
- Height:
- 50-1/4 in
- Liquid Line (OD):
- 3/8 in
- Multi-Zone Compatible:
- Yes
- Phase:
- Single Phase
- Refrigerant:
- R-454B
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 2 Ton
- UPC:
- 192890007433
- Weight:
- 113 lb
- Width:
- 17 in