24k BTU - Outdoor Ductless Heat Pump - Hyper-Heating Inverter - R-454B
24k BTU - Outdoor Ductless Heat Pump - Hyper-Heating Inverter - R-454B
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Blue Fin Coating: An anti-corrosion treatment applied to the aluminum fins of the heat exchanger of the outdoor unit to protect against corrosion caused by salt, sulfur, and other airborne contaminants, especially in coastal and industrial areas.
- Built-in base pan heater
- DC Fan Motor
- Hot-start technology: The fan only blows air when the heat exchanger has warmed, preventing blasts of cold air at start-up.
- Hyper-Heating INVERTER® (H2i®): 100% heating capacity down to 5° F with guaranteed heating down to -22° F.
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- BTU:
- 24000
- BTU Cooling Rating:
- 24000 Btu/h
- HVAC System Type:
- Heat Pump
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Refrigerant:
- R-454B
- SEER2:
- 21.5
- Tonnage:
- 2 Ton
- UPC:
- 192890002599
- Volts:
- 208/230V
- Zones:
- 1