This product requires certification to purchase.

24k BTU - Outdoor Ductless Universal Heat Pump - R-454B

Mitsubishi

24k BTU - Outdoor Ductless Universal Heat Pump - R-454B

  • Fast #
  • Part #MSUZAA24NL
  • Item #11534823
  • Manufacturer Part #SUZ-AA24NL
3.2 out of 5 Customer Rating
Brand image
Mitsubishi

24k BTU - Outdoor Ductless Universal Heat Pump - R-454B

  • Fast #
  • Part #MSUZAA24NL
  • Item #11534823
  • Manufacturer Part #SUZ-AA24NL
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • A2L Compatible
  • Requires Certification
  • A2L Compatible


Specifications

A2L Compatible:
Yes
BTU:
24000
HVAC System Type:
Heat Pump
Indoor Outdoor:
Outdoor
Installation Type:
Wall Mount
Refrigerant:
R-454B
UPC:
192890003978
Volts:
208/230V