24k BTU - Wall-Mounted Unit - Single-Zone - R-454B
24k BTU - Wall-Mounted Unit - Single-Zone - R-454B
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 15Product Details
Product Details
- 12-hour timer
- Auto restart
- Dual Barrier Coating: The patented Dual Barrier Coating reduces the collection of contaminants like dust, fibers, smoke, and oil on the inner surface of the heat pump.
- Econo Cool: Econo Cool temporarily and automatically adjusts the airflow based on heat exchanger temperature.
- Electrostatic Enzyme filter (built-in) that is charged with static electricity and designed to attract and filter charged particles which can include airborne non-living particulates.
- Four fan speed options: Low, Medium, high, Super-high
- Multiple control options including: Hand-held Remote Controller (provided with unit), comfort app, third-party interfaces and both wired and wireless controllers
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- Auto Switching Heat:
- Yes
- BTU:
- 36000
- BTU Cooling Rating:
- 36000 Btu/h
- HVAC System Type:
- Cooling Only
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Refrigerant:
- R-454B
- SEER2:
- 20
- Tonnage:
- 2 Ton
- UPC:
- 192890002957
- Volts:
- 208/230V
- Zones:
- 1