This product requires certification to purchase.

8 in. Power Board for MXZ-B24NA-1, MXZ-3B30NA-1 and MXZ-4B36NA-1

Mitsubishi

8 in. Power Board for MXZ-B24NA-1, MXZ-3B30NA-1 and MXZ-4B36NA-1

  • Fast #
  • Part #MM219T4440
  • Item #7530273
  • Manufacturer Part #M219T4440
3.4 out of 5 Customer Rating
Brand image
Mitsubishi

8 in. Power Board for MXZ-B24NA-1, MXZ-3B30NA-1 and MXZ-4B36NA-1

  • Fast #
  • Part #MM219T4440
  • Item #7530273
  • Manufacturer Part #M219T4440
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Documents


Specifications

Fits Model:
MXZ-B24NA-1, MXZ-3B30NA-1, MXZ-4B36NA-1
Height:
5
Length:
8
MiniSplit Parts or Accessory Type:
Power Board
Volts:
24V
Width:
8