250 ft. Copper Multi-Control Wire
250 ft. Copper Multi-Control Wire
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 250
- Material:
- Copper
- MiniSplit Parts or Accessory Type:
- Multi-Control Wire
- Volts:
- 300V
- Wire Gauge (AWG):
- 16 ga