This product requires certification to purchase.

3/8 in. Brass Ball Valve

Mitsubishi

3/8 in. Brass Ball Valve

  • Fast #
  • Part #MBV38BBSI
  • Item #7886651
  • Manufacturer Part #BV38BBSI
5 out of 5 Customer Rating
Brand image
Mitsubishi

3/8 in. Brass Ball Valve

  • Fast #
  • Part #MBV38BBSI
  • Item #7886651
  • Manufacturer Part #BV38BBSI
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Documents


Specifications

Fitting Size 1:
3/8
Fitting Size 2:
3/8
Fitting Sizes:
3/8 in
Length:
6-1/2
Material:
Forged Brass, Plastic
Material Type:
PTFE
MiniSplit Parts or Accessory Type:
Ball Valve