This product requires certification to purchase.

3-1/4 in. Service Tool

Mitsubishi

3-1/4 in. Service Tool

  • Fast #
  • Part #MPACUSCMSMN1
  • Item #7914597
  • Manufacturer Part #PAC-USCMS-MN-1
3.9 out of 5 Customer Rating
Brand image
Mitsubishi

3-1/4 in. Service Tool

  • Fast #
  • Part #MPACUSCMSMN1
  • Item #7914597
  • Manufacturer Part #PAC-USCMS-MN-1
3.9 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

Auto Switching Heat:
No
Energy Star Compliant:
No
Height:
5-1/2 in
Length:
3-1/4 in
MiniSplit Parts or Accessory Type:
Service Tool
Smart Home Enabled:
No
Width:
1-1/2 in