This product requires certification to purchase.

3-9/16 in. Backlit Dual Wireless Control Thermostat

Mitsubishi

3-9/16 in. Backlit Dual Wireless Control Thermostat

  • Fast #
  • Part #MMHK1
  • Item #4111938
  • Manufacturer Part #MHK1
3.4 out of 5 Customer Rating
Brand image
Mitsubishi

3-9/16 in. Backlit Dual Wireless Control Thermostat

  • Fast #
  • Part #MMHK1
  • Item #4111938
  • Manufacturer Part #MHK1
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Residential
Auto Switching Heat:
No
Battery Size:
AA
Depth:
1-1/2
Energy Star Compliant:
No
Height:
3-9/16
Power Source:
Battery
Programmability:
Programmable
Smart Home Compatibility:
Redlink
Smart Home Enabled:
Yes
Touch Screen:
No
UPC:
852672675334
Width:
5-13/16