30,000 BTUs - Indoor - Ducted - Mini-Split - 208-230V - R-410A
30,000 BTUs - Indoor - Ducted - Mini-Split - 208-230V - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only, products sold in select areas only, please contact your local branch for availability in your area
- Designed specifically for use with CITY MULTI outdoor units
- Choice of three fan speeds for optimum comfort
- Built-in condensate lift lifts to 27-9/16 in (700 mm)
- 9-7/8 in (250 mm) high-for low ceiling heights
- High efficient DC motor
- Dual set point functionality
Documents
Specifications
- A2L Compatible:
- No
- AMP:
- 2.01
- BTU:
- 34000
- BTU Cooling Rating:
- 30000 Btu/h
- BTU Heat Rating:
- 34000 Btu/h
- CFM:
- 1271 ft3/min
- Decibel Rating (dB):
- 43 dB
- Depth:
- 28-7/8 in
- Height:
- 9-7/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 3/8 in
- Maximum Overcurrent Protection (MOP):
- 15
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- LEV
- UPC:
- 622632503607
- Volts:
- 208/230V
- Watts:
- 0.22 kW
- Weight:
- 84 lb
- Width:
- 55-1/8 in
- Zones:
- 1