This product requires certification to purchase.

300 CFM Energy Recovery Ventilator

Mitsubishi

300 CFM Energy Recovery Ventilator

  • Fast #
  • Part #MLGHF300RVX2E
  • Item #9733618
  • Manufacturer Part #LGH-F300RVX2-E
4.4 out of 5 Customer Rating
Brand image
Mitsubishi

300 CFM Energy Recovery Ventilator

  • Fast #
  • Part #MLGHF300RVX2E
  • Item #9733618
  • Manufacturer Part #LGH-F300RVX2-E
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

CFM:
300 ft3/min
Depth:
34-15/16 in
Height:
12-3/8 in
Material:
Steel
Type:
MLGHF300RVX2E
Volts:
208/230V
Width:
40 in