30k BTU - Cooling Only - Ductless Outdoor Condenser - R-454B
30k BTU - Cooling Only - Ductless Outdoor Condenser - R-454B
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Blue Fin Coating: An anti-corrosion treatment applied to the aluminum fins of the heat exchanger of the outdoor unit to protect against corrosion caused by salt, sulfur, and other airborne contaminants, especially in coastal and industrial areas.
- INVERTER-driven compressor: An inverter-driven compressor generates the precise capacity needed to maintain a temperature set point.
- Powered by Outdoor Unit: The outdoor unit powers the indoor unit, and should a power outage occur, the system is automatically restarted when power returns
- Smart Set: recalls a preferred preset temperature setting at the touch of a button
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- BTU:
- 30000
- BTU Cooling Rating:
- 30000 Btu/h
- HVAC System Type:
- Cooling Only
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Refrigerant:
- R-454B
- SEER2:
- 19.2
- Tonnage:
- 2.5 Ton
- UPC:
- 192890002735
- Volts:
- 208/230V
- Zones:
- 1