36,000 BTU - Single Zone Mini-Split - 208/230V
M-Series 36,000 BTU - Single Zone Mini-Split - 208/230V
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Variable speed inverter-driven compressor
- Innovative joint lap DC motor leads to high efficiency and reliability
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- High-performance grooved piping for increased heat exchange efficiency
- Pulse amplitude modulation technology
Specifications
- AMP:
- 1, 13, 16, 17, 20, 31
- Application:
- Residential
- Auto Switching Heat:
- No
- BTU:
- 36000
- BTU Cooling Rating:
- 33000 Btu/h
- BTU Heat Rating:
- 36000 Btu/h
- CFM:
- 1930 ft3/min
- Collection:
- M-Series
- Compressor Type:
- Rotary
- Decibel Rating (dB):
- 55 dB
- Depth:
- 13 in
- EER:
- 9.4
- Energy Star Compliant:
- No
- HSPF:
- 11.6
- Height:
- 34-5/8 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Max Fuse Size:
- 20
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- LEV
- SEER:
- 16
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 3 Ton
- Volts:
- 208/230V
- Watts:
- 3.51 kW
- Weight:
- 129 lb
- Width:
- 33-1/6 in
- Zones:
- 1