36,000 BTU - Wall Mount - Single or Multi-Zone Mini Split
36,000 BTU - Wall Mount - Single or Multi-Zone Mini Split
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Slim wall-mounted indoor units provide zone comfort control
- The outdoor unit powers the indoor unit, and should a power outage occur, the system is automatically restarted when power returns
- Multiple fan speed options: Quiet, low, medium, high, super-high, auto
- Hot-Start technology: No cold air rush at equipment startup or when restarting after defrost cycle
- Powerful operation: Quickly cools or heats the room by automatically adjusting fan speed and set temperature for 15 minutes
- Smart Set: Recalls a preferred preset temperature setting at the touch of a button
- Wide vane mode provides 150° of airflow
Specifications
- A2L Compatible:
- No
- AMP:
- 1
- Application:
- Residential
- BTU:
- 36000
- BTU Cooling Rating:
- 33200 Btu/h
- BTU Heat Rating:
- 35200 Btu/h
- CFM:
- 341
- Decibel Rating (dB):
- 53 dB
- Depth:
- 11-5/8
- EER2:
- 8.8
- EER2 Range:
- 0 - 10.5
- HSPF2:
- 8.5
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 14-3/8
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 1/4
- MBH:
- 36
- Max CFM:
- 932
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 16.2
- SEER2:
- 18.4
- SEER2 Range:
- 15.2 - 40.0
- Suction Line (OD):
- 5/8
- Tonnage:
- 3 Ton
- Volts:
- 208/230V
- Weight:
- 45
- Width:
- 46-1/16