36 MBH Wall Mount Outdoor 3 Ton Mini-Split Multi-Zone
36 MBH Wall Mount Outdoor 3 Ton Mini-Split Multi-Zone
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Variable speed inverter-driven compressor
- Built-in base pan heater
- Quiet outdoor unit operation, rated sound pressure as low as 49 dB(A)
- High pressure protection
- Compressor thermal protection
- Compressor over current detection
- Fan motor overheating/voltage protection
- Hyper-heating performance offers 100% heating capacity at 5°F and 93% heating capacity at -13°F
- Seacoast protection on heat exchanger and base panel (rated for 2,000 hrs in accordance with ASTM B117 testing)
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 19, 22, 42, 45
- Application:
- Residential
- BTU:
- 36000
- BTU Cooling Rating:
- 36000 Btu/h
- BTU Heat Rating:
- 42000 Btu/h
- CFM:
- 3885
- Decibel Rating (dB):
- 53 dB
- Depth:
- 13
- EER:
- 15.0
- Energy Star Compliant:
- Yes
- HSPF:
- 12.5
- Height:
- 52-11/16
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 3/8
- MBH:
- 36
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 23.0
- Suction Line (OD):
- 5/8
- Tonnage:
- 3 Ton
- Volts:
- 208/230V
- Watts:
- 6480
- Weight:
- 278
- Width:
- 41-11/32
- Zones:
- 4