This product requires certification to purchase.

36k BTU - 5 Port - Outdoor Multi-Zone Heat Pump - R-454B

Mitsubishi

36k BTU - 5 Port - Outdoor Multi-Zone Heat Pump - R-454B

  • Fast #
  • Part #MMXZ5D36NL
  • Item #11534695
  • Manufacturer Part #MXZ-5D36NL
4.9 out of 5 Customer Rating
Brand image
Mitsubishi

36k BTU - 5 Port - Outdoor Multi-Zone Heat Pump - R-454B

  • Fast #
  • Part #MMXZ5D36NL
  • Item #11534695
  • Manufacturer Part #MXZ-5D36NL
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Compact, small chassis
  • Compressor overcurrent detection
  • Compressor thermal protection
  • Fan motor overheating/voltage protection
  • Freeze-prevention base pan heater equipped as standard
  • High-pressure protection
  • Prolonged heating over an extended duration
  • Quiet outdoor unit operation as low as 52 dB(A)
  • Rated for 2,000 hours spraying time per ASTM B117 Standard
  • Variable speed INVERTER-driven compressor
  • Requires Certification
  • A2L Compatible


Specifications

A2L Compatible:
Yes
BTU:
36000
BTU Cooling Rating:
36000 Btu/h
HVAC System Type:
Heat Pump
Indoor Outdoor:
Outdoor
Installation Type:
Floor Mount, Wall Mount
Refrigerant:
R-454B
Tonnage:
3 Ton
UPC:
192890003312
Volts:
208/230V