This product requires certification to purchase.

36k BTU - Multi-Position Air Handler - Single-Zone - R-454B

Mitsubishi

36k BTU - Multi-Position Air Handler - Single-Zone - R-454B

  • Fast #
  • Part #MPVAAA36NL
  • Item #11534797
  • Manufacturer Part #PVA-AA36NL
4.2 out of 5 Customer Rating
Brand image
Mitsubishi

36k BTU - Multi-Position Air Handler - Single-Zone - R-454B

  • Fast #
  • Part #MPVAAA36NL
  • Item #11534797
  • Manufacturer Part #PVA-AA36NL
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Product Information
  • Requires Certification
  • Green

  • A2L Compatible

Documents

Dimensions & Measurements
Depth
21-5/8 in
Height
59-1/2 in
Tonnage
3 Ton
Width
25 in
Characteristics & Features
A2L Compatible
Yes
Indoor Outdoor
Indoor
Refrigerant
R-454B
SEER2
22
Electrical & Operational Information
BTU
36000
Phase
Single Phase
Volts
208/230V
Zones
1
Warranty & Product Information
Energy Star Compliant
Yes
UPC
192890004142