This product requires certification to purchase.

3/8 x 5/8 in. Adapter

Mitsubishi

3/8 x 5/8 in. Adapter

  • Fast #
  • Part #MPACSG76RJE
  • Item #2916336
  • Manufacturer Part #PAC-SG76RJ-E
3.7 out of 5 Customer Rating
Brand image
Mitsubishi

3/8 x 5/8 in. Adapter

  • Fast #
  • Part #MPACSG76RJE
  • Item #2916336
  • Manufacturer Part #PAC-SG76RJ-E
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Parts warranty: 90 days
  • Requires Certification

Documents


Specifications

Diameter - Outside:
9-13/25 in
End Connection 1:
Female
End Connection 2:
Male
End Connections:
Female x Male
Fitting Size 1:
3/8
Fitting Size 2:
5/8
Fitting Sizes:
3/8 in x 5/8 in