This product requires certification to purchase.

3kW Heater

This product has been replaced by

Mitsubishi Air Handler
Mitsubishi Electric Heater Module - 3kW - Medium Cabinet
Manufacturer Part #EH03-MPA-MB
Mitsubishi

3kW Heater

  • Fast #
  • Part #MEH03MPAS
  • Item #5163727
  • Manufacturer Part #EH03-MPA-S
4.8 out of 5 Customer Rating
Brand image

This product has been replaced by

Mitsubishi Air Handler
Mitsubishi Electric Heater Module - 3kW - Medium Cabinet
Manufacturer Part #EH03-MPA-MB
Mitsubishi

3kW Heater

  • Fast #
  • Part #MEH03MPAS
  • Item #5163727
  • Manufacturer Part #EH03-MPA-S
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

Brand Model Compatibility:
MVZA12AA4 Multi Position Air Handler
Energy Star Compliant:
No
Phase:
Single Phase
Power Source:
Electric
Stages:
Two
Volts:
208/240V
Watts:
3 kW