42 MBH Wall Mount Outdoor 3.5 Ton Mini-Split Multi-Zone
42 MBH Wall Mount Outdoor 3.5 Ton Mini-Split Multi-Zone
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- AMP:
- 17.5, 18.8, 19.4, 20.8
- Application:
- Residential
- BTU:
- 42000
- BTU Cooling Rating:
- 42000 Btu/h
- BTU Heat Rating:
- 48000 Btu/h
- CFM:
- 3885 ft3/min
- Decibel Rating (dB):
- 54 dB
- Depth:
- 13 in
- EER2:
- 13.4
- HSPF2:
- 11.1
- Height:
- 52-11/16 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 3/8 in
- MBH:
- 42
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER2:
- 21.5
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 3.5 - 5 Ton
- Volts:
- 208/230V
- Watts:
- 4265 W
- Weight:
- 278 lb
- Width:
- 41-11/32 in
- Zones:
- 5