42k BTU - 5 Port - Outdoor Multi-Zone Heat Pump - R-454B
42k BTU - 5 Port - Outdoor Multi-Zone Heat Pump - R-454B
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Compact, small chassis
- Compressor overcurrent detection
- Compressor thermal protection
- Fan motor overheating/voltage protection
- Freeze-prevention base pan heater equipped as standard
- High-pressure protection
- Prolonged heating over an extended duration
- Quiet outdoor unit operation as low as 52 dB(A)
- Rated for 2,000 hours spraying time per ASTM B117 Standard
- Variable speed INVERTER-driven compressor
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- BTU:
- 42000
- Indoor Outdoor:
- Outdoor
- Refrigerant:
- R-454B
- UPC:
- 192890003329