This product requires certification to purchase.

48 MBH Wall Mount Outdoor 4 Ton Mini-Split Multi-Zone

Mitsubishi

48 MBH Wall Mount Outdoor 4 Ton Mini-Split Multi-Zone

  • Fast #
  • Part #MMXZSM48NAMHZU1
  • Item #9644870
  • Manufacturer Part #MXZ-SM48NAMHZ-U1
5 out of 5 Customer Rating
Brand image
Mitsubishi

48 MBH Wall Mount Outdoor 4 Ton Mini-Split Multi-Zone

  • Fast #
  • Part #MMXZSM48NAMHZU1
  • Item #9644870
  • Manufacturer Part #MXZ-SM48NAMHZ-U1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Variable speed inverter-driven compressor
  • Built-in base pan heater
  • Quiet outdoor unit operation, rated sound pressure as low as 51 dB(A)
  • High pressure protection
  • Compressor thermal protection
  • Compressor over current detection
  • Fan motor overheating/voltage protection
  • Hyper-heating performance offers 100% heating capacity at 5°F and 93% heating capacity at -13°F
  • Seacoast protection on heat exchanger and base panel (rated for 2,000 hrs in accordance with ASTM B117 testing)
  • Requires Certification
  • Green


Specifications

AMP:
19, 22, 42, 45
Application:
Residential
BTU:
48000
BTU Cooling Rating:
48000 Btu/h
BTU Heat Rating:
54000 Btu/h
CFM:
3885 ft3/min
Decibel Rating (dB):
54 dB
Depth:
13 in
EER:
13.1
Energy Star Compliant:
Yes
HSPF:
12.0
Height:
52-11/16 in
Indoor Outdoor:
Outdoor
Installation Type:
Wall Mount
Liquid Line (OD):
3/8 in
MBH:
48
Phase:
Single Phase
Refrigerant:
R-410A
SEER:
23.0
Suction Line (OD):
5/8 in
Volts:
208/230V
Watts:
8600 W
Weight:
278 lb
Width:
41-11/32 in
Zones:
8