This product requires certification to purchase.

48k BTU - Outdoor Multi-Zone Heat Pump - Single Phase - R-454B

Mitsubishi

48k BTU - Outdoor Multi-Zone Heat Pump - Single Phase - R-454B

  • Fast #
  • Part #MMXZSM48NL
  • Item #11534700
  • Manufacturer Part #MXZ-SM48NL
3.6 out of 5 Customer Rating
Brand image
Mitsubishi

48k BTU - Outdoor Multi-Zone Heat Pump - Single Phase - R-454B

  • Fast #
  • Part #MMXZSM48NL
  • Item #11534700
  • Manufacturer Part #MXZ-SM48NL
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Compatible with M- and P-Series and CITY MULTI® indoor units (branch box required for connection with M- and P-Series)
  • Compressor overcurrent detection
  • Compressor thermal protection
  • Fan motor overheating/voltage protection
  • Freeze-prevention base pan heater equipped as standard
  • High-pressure protection
  • INVERTER-driven compressor: Compressor generates the precise capacity needed to maintain a temperature set point.
  • Quiet operation: Outdoor units are as quiet as a typical conversation, and most indoor units are whisper quiet.
  • Seacoast protection: Seacoast protection on heat exchanger and base panel (rated for 2,000 hrs. in accordance with ASTM B117 testing)
  • Thermal Differential 1°F
  • Requires Certification
  • A2L Compatible


Specifications

A2L Compatible:
Yes
BTU:
48000
BTU Cooling Rating:
48000 Btu/h
HVAC System Type:
Heat Pump
Indoor Outdoor:
Outdoor
Installation Type:
Floor Mount, Wall Mount
Refrigerant:
R-454B
Tonnage:
4 Ton
UPC:
192890003374
Volts:
208/230V