5-Port Branch Box
5-Port Branch Box
Product Details
Product Details
- The PAC-MKA33/53 have a thermal differential from set point of 1F regardless of which multi-zone outdoor unit generation they are connected to
Specifications
- Color Finish Name:
- Silver, Black, Yellow
- Depth:
- 11-1/32
- Height:
- 6-11/16
- Material:
- Steel
- Type:
- MPACMKA53BC
- Volts:
- 208/230V
- Width:
- 17-23/32