538mm Carbon Steel Air Outlet Guide for MUZ-LN50VE, MUZ-LN60VG2, MUZ-AP71VG and MUZ-FH50VE
538mm Carbon Steel Air Outlet Guide for MUZ-LN50VE, MUZ-LN60VG2, MUZ-AP71VG and MUZ-FH50VE
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- Auto Switching Heat:
- No
- Color Finish Name:
- Ivory
- Depth:
- 2-83/100 in
- Energy Star Compliant:
- No
- Fits Model:
- MUZ-LN50VE, MUZ-LN60VG2, MUZ-AP71VG, MUZ-FH50VE
- Height:
- 21-7/50 in
- Length:
- 21-9/50 in
- Material:
- Carbon Steel
- MiniSplit Parts or Accessory Type:
- Air Outlet Guide
- Smart Home Enabled:
- No