6-31/100 in. Remote Control for MSZ-GL06NA-U2, MSZ-GL09NA-U2, MSZ-GL12NA-U2, MSZ-GL15NA-U2 and MSZ-GL06NA-U1
6-31/100 in. Remote Control for MSZ-GL06NA-U2, MSZ-GL09NA-U2, MSZ-GL12NA-U2, MSZ-GL15NA-U2 and MSZ-GL06NA-U1
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- Auto Switching Heat:
- No
- Color Finish Name:
- White
- Energy Star Compliant:
- No
- Fits Model:
- MSZ-GL06NA-U2, MSZ-GL09NA-U2, MSZ-GL12NA-U2, MSZ-GL15NA-U2, MSZ-GL06NA-U1, MSZ-GL09NA-U1, MSZ-GL12NA-U1, MSZ-GL15NA-U1
- Height:
- 3/4
- Installation Type:
- Wall Mount
- Length:
- 6-31/100
- MiniSplit Parts or Accessory Type:
- Remote Control
- Smart Home Enabled:
- No
- Width:
- 2-31/100