This product requires certification to purchase.

6.3A 250V Fuse

Mitsubishi

6.3A 250V Fuse

  • Fast #
  • Part #MR01E14239
  • Item #7530274
  • Manufacturer Part #R01E14239
4.5 out of 5 Customer Rating
Brand image
Mitsubishi

6.3A 250V Fuse

  • Fast #
  • Part #MR01E14239
  • Item #7530274
  • Manufacturer Part #R01E14239
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Length
1-1/10 in
Width
1 in
Characteristics & Features
Brand Model Compatibility
PUZ-HA24NHA
Electrical & Operational Information
AMP
6.3
Volts
250VAC
Warranty & Product Information
Product Type
Fuse
UL Listed
No